Shop LINCOLN ELECTRIC
See all product information
Create Account
Cable Liner
- Mfr # KP1958-6
- Zoro # G723357068
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Process
MIG Welding (GMAW)
Liner Series
Magnum
Maximum Wire Diameter
0.047 in
Material
Aluminum
Overall Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP1958-6
- Zoro #
- G723357068
- UPC #
- 015082761169
- Country of Origin
- United States
- Process
- MIG Welding (GMAW)
- Liner Series
- Magnum
- Item
- Cable Liner
- Material
- Aluminum
- Compatible MIG Gun Series
- Magnum 300, Magnum 300FM, Magnum 400, Magnum 400DSFM, Magnum 400FM
- Compatible Brand
- Lincoln Electric
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Maximum Wire Diameter
- 0.047 in
- Overall Length
- 15 ft
- Minimum Wire Diameter
- 0.035 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Description
Cable Liner, Maximum Wire Diameter 0.047 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Material Aluminum
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.