Shop LINCOLN ELECTRIC

Diesel Engine Driven Welder

  • Mfr # K4382-2
  • Zoro # G323358328

product price: 
$
46,363.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Generator Outlets
20 A 120V 5-20R, 42 A 240V 14-50R
Horsepower
24.8 hp
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Phase
Single
Engine Model
Kubota D902
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K4382-2
Zoro #
G323358328
UPC #
015082710556
Country of Origin
Canada

Dimensions

Overall Height
36.08 in
Overall Width
27 in
Overall Depth
65 in

Details

Generator Outlets
20 A 120V 5-20R, 42 A 240V 14-50R
Horsepower
24.8 hp
Item
Diesel Engine Driven Welder
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Phase
Single
Engine Model
Kubota D902
Welding Power Source Type
CC/CV
Amperage TIG - Minimum
20 A
Rated Output @ Duty Cycle (Stick)
225 A @ 24.5 V, 60%, 450 A @ 24.5 V, 60%
Application
Construction, Construction and Field Erection, Maintenance and Repair, Oil and Gas, Power Generation, Structural Fabrication, Structural Welding
Amperage Stick - Minimum
50 A
Coolant Tank Capacity
0.9 gal
Fuel Tank Capacity
20 gal
Weight
1,160 lb
Amperage Stick - Maximum
450 A
Engine Displacement
54.8 cu in
Oil Capacity
3 7/8 qt
Continuous Auxiliary Power
10,000 W
Open Circuit Voltage
60 V
Engine Brand
Kubota
Amperage TIG - Maximum
55 A
Rated Output @ Duty Cycle (TIG)
290 A @ 31.6 V, 100%
Remote Connection Type
14-Pin (Lincoln), 6-Pin (Lincoln), 7-Pin (Lincoln)
Peak Auxiliary Power
10,000 W
Polarity
DC

Description

Diesel Engine Driven Welder, Generator Fuel Type Diesel, Phase Single, Polarity DC, Remote Connection Type 14-Pin (Lincoln), 6-Pin (Lincoln), 7-Pin (Lincoln), Application Construction, Construction and Field Erection, Maintenance and Repair, Oil and Gas, Power Generation, Structural Fabrication, Structural Welding, Continuous Auxiliary Power 10,000 W, Coolant Tank Capacity 0.9 gal, Engine Brand Kubota, Engine Displacement 54.8 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.