Diesel Engine Driven Welder

  • Mfr # K3485-2
  • Zoro # G123357095
product price: 
$
44,497.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Coolant Tank Capacity
1.8 gal
Amperage Stick - Minimum
30 A
Oil Capacity
6 3/8 qt
Amperage Stick - Maximum
400 A
Engine Model
Kubota D1503-M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3485-2
Zoro #
G123357095
UPC #
015082566771
Country of Origin
United States

Dimensions

Overall Width
25.3 in
Overall Depth
60 in
Overall Height
35.9 in

Details

Coolant Tank Capacity
1.8 gal
Amperage Stick - Minimum
30 A
Oil Capacity
6 3/8 qt
Amperage Stick - Maximum
400 A
Engine Model
Kubota D1503-M
Engine Displacement
91.4 cu in
Continuous Auxiliary Power
11,000 W
Amperage TIG - Minimum
5 A
Phase
Single/Three
Amperage TIG - Maximum
400 A
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
Rated Output @ Duty Cycle (Stick)
325 A @ 33 V, 100%, 400 A @ 26 V, 60%
Welding Power Source Type
CC/CV
Engine Brand
Kubota
Fuel Tank Capacity
20 gal
Application
Construction, Construction and Field Erection, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Railroad Maintenance, Shipbuilding, Structural Fabrication, Structural Welding
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Open Circuit Voltage
71 V
Horsepower
24.8 hp
Weight
1,035 lb
Item
Diesel Engine Driven Welder
Rated Output @ Duty Cycle (TIG)
325 A @ 33 V, 100%, 400 A @ 26 V, 60%
Polarity
DC
Peak Auxiliary Power
12,500 W
Remote Connection Type
12-Pin (Lincoln), 14-Pin (Lincoln)

Description

Diesel Engine Driven Welder, Generator Fuel Type Diesel, Phase Single/Three, Polarity DC, Remote Connection Type 12-Pin (Lincoln), 14-Pin (Lincoln), Application Construction, Construction and Field Erection, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Railroad Maintenance, Shipbuilding, Structural Fabrication, Structural Welding, Continuous Auxiliary Power 11,000 W, Coolant Tank Capacity 1.8 gal, Engine Brand Kubota, Engine Displacement 91.4 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews