Engine-Driven Welder Generator, Ranger 305 LPG Series, Electric Start, 10,000 W Peak

  • Mfr # K5168-1

  • Zoro # G815093621


product price:  $17,892.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Series
Ranger 305 LPG
Start Type
Electric
Continuous Auxiliary Power
9,000 W
Peak Auxiliary Power
10,000 W
Engine Brand
Kohler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K5168-1
Zoro #
G815093621
UPC #
015082981871
Country of Origin
United States

Dimensions

Overall Width
31.8 in
Overall Depth
65.2 in
Overall Height
48.1 in

Details

Item
Engine-Driven Welder Generator
Series
Ranger 305 LPG
Start Type
Electric
Continuous Auxiliary Power
9,000 W
Peak Auxiliary Power
10,000 W
Engine Brand
Kohler
Phase
Single-Phase
Includes
Tank Holder, Factory Undercarriage (Pneumatic), Liquid Propane Gas Supply Hose with Coupler
Standards
CSA Certified, ISO 14001, ISO 9001
Welding Processes
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Construction, Fabrication, Maintenance/Repair, Repair Welding, Structural Fabrication, Structural Welding
Stick Welding Output @ Duty Cycle
300 A @ 25 V, 100%
Generator Outlets
14-50R 120/240V AC KVA (1), 5-20R 120V AC Duplex (2)
Oil Capacity
2 qt
TIG Welding Maximum Output Current
250 A
Enhanced Process
Pulsed TIG (GTAW-P)
Polarity
DC
Stick Welding Minimum Output Current
30 A
Weight
627 lb
MIG Welding Output @ Duty Cycle
300 A @ 25 V, 100%
TIG Welding Output @ Duty Cycle
300 A @ 25 V, 100%
Generator Fuel Type
Liquid Propane
For Material Type
Aluminum, Stainless Steel, Steel
Model
Ranger 305
Fuel Tank Capacity
43.5 lb
Horsepower
25 hp
Remote Connection Type
6-Pin (Lincoln)
TIG Welding Minimum Output Current
20 A
Circuit Breaker
Yes
Sound Level
101.3 dB (LWA), 76.7 dBA @ 23 ft
MIG Welding Minimum Output Current
30 A
Stick Welding Maximum Output Current
305 A
Engine Displacement
44 cu in
MIG Welding Maximum Output Current
300 A
Welding Mode
CC/CV
Open Circuit Voltage
60 V DC
Engine Model
OHV
TIG Arc Start Feature
Lift Arc Start
Color
Black, Red

Description

Engine-Driven Welder Generator, Color Black, Red, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Liquid Propane, MIG Welding Maximum Output Current 300 A, MIG Welding Minimum Output Current 30 A, MIG Welding Output @ Duty Cycle 300 A @ 25 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 305 A, Stick Welding Minimum Output Current 30 A, Stick Welding Output @ Duty Cycle 300 A @ 25 V, 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.