Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Wire, E71T-11, 0.03", 10 lb

  • Mfr # ED033130

  • Zoro # G403508667


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E71T-11, E71T11-AZ-CS3
Series
Innershield NR-211-MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033130
Zoro #
G403508667
UPC #
015082891262
Country of Origin
United States

Dimensions

Wire Diameter
0.03 in
Spool Width
2 3/16 in
Spool Diameter
8 in
Arbor Hole Diameter
2 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E71T-11, E71T11-AZ-CS3
Series
Innershield NR-211-MP
Shielding Type
Self-Shielded
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (As Welded)
88 to 94 ksi
Process
Flux-Cored Welding (FCAW)
Yield Strength (As Welded)
63 to 69 ksi
Tensile Strength (Minimum Required)
70 ksi
Number of Passes
Multiple Passes
Elongation (As Welded)
22% to 25%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Wire Type
Flux-Cored
Spool Type
Plastic Spool
Elongation (Minimum Required)
20 %
For Material Type
Carbon Steel to Carbon Steel
Weight
10 lb

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.03 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Plastic Spool, Series Innershield NR-211-MP, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.