Gas Diffuser
Mfr # KP54A-B25
Zoro # G310832268
product price:Â $7.59
/ea
Sold in multiples of 25 for $189.75
Key Features
Features
Compatible with Magnum 400 FM welding guns
Connection Type
Threaded
Compatible MIG Gun Series
Magnum 400 FM
Maximum Wire Diameter
0.078 in
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KP54A-B25
Zoro #
G310832268
UPC #
015082763385
Country of Origin
China
Dimensions
Maximum Wire Diameter
0.078 in
Minimum Wire Diameter
0.025 in
Details
Item
Gas Diffuser,025-5/64,Magnum Gun (54 A)
Features
Compatible with Magnum 400 FM welding guns
Connection Type
Threaded
Compatible MIG Gun Series
Magnum 400 FM
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Gas Diffuser Number
KP54A-B25
Compatible Contact Tip Series
Magnum
Diffuser to Tip Relationship
Brass
Compatible MIG Gun Model
Magnum 400 FM
Material
Brass
Amperage - Maximum
400 A
Compatible Brand
Lincoln Electric
Description
Gas Diffuser,025-5/64,Magnum Gun (54 A), Gas Diffuser Number KP54A-B25, Connection Type Threaded, Diffuser to Tip Relationship Brass, Features Compatible with Magnum 400 FM welding guns, Material Brass, Maximum Wire Diameter 0.078 in, Minimum Wire Diameter 0.025 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.