Shop LINCOLN ELECTRIC
See all product information
Create Account
Gas Nozzle, PK25
- Mfr # KP3161-1-62F-B25
- Zoro # G424479847
product price:Â
$
1,032.99
/pk of 25, $41.32/ea
Free Shipping & Returns
Key Features
Nozzle Shape
Bottleneck
Nozzle Series
Magnum PRO
Nozzle to Tip Relationship
Flush
Compatible Contact Tip Series
Magnum Pro 550A
Compatible Gas Diffuser Number
KP2747-1, KP2747-1-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP3161-1-62F-B25
- Zoro #
- G424479847
- UPC #
- 015082537740
- Country of Origin
- China
- Nozzle Shape
- Bottleneck
- Nozzle Series
- Magnum PRO
- Nozzle to Tip Relationship
- Flush
- Compatible Contact Tip Series
- Magnum Pro 550A
- Compatible Gas Diffuser Number
- KP2747-1, KP2747-1-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
- Connection Type
- Threaded
- Amperage - Maximum
- 550 A
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Item
- Gas Nozzle
- Compatible Brand
- Lincoln Electric
- Nozzle Design
- 3-Piece
- Compatible MIG Gun Series
- Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
Dimensions
- Bore Diameter
- 5/8 in
Description
Gas Nozzle, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Nozzle Shape Bottleneck, Nozzle Design 3-Piece, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.