Shop LINCOLN ELECTRIC
See all product information
Create Account
Gun Tube, Lincoln Electric
- Mfr # KP2926-60
- Zoro # G602319484
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Maximum Current
400 A
Compatible with Series
Magnum Pro Curve 400
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Compatible with Model
K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2926-60
- Zoro #
- G602319484
- UPC #
- 015082899268
- Country of Origin
- China
- Maximum Current
- 400 A
- Compatible with Series
- Magnum Pro Curve 400
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible with Brand
- Lincoln
- Compatible with Model
- K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4
- Item
- Gun Tube
- Angle
- 60 Degrees
- Compatible MIG Gun Series
- Magnum Pro Curve 400
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible MIG Gun Model
- K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4
- Amperage - Maximum
- 400 A
- Compatible Brand
- Lincoln Electric
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum Pro Curve 400, Compatible with Model K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, Angle 60 Degrees , Maximum Current 400 A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.