Gun Tube, Lincoln Electric
- Mfr # KP3082-60
- Zoro # G502319829
product price:Â
$
48.19
/ea
Key Features
Compatible with Model
K4528-1, K4528-1-8P, K4871-1
Compatible with Brand
Lincoln
Maximum Current
100 A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP3082-60
- Zoro #
- G502319829
- UPC #
- 015082919461
- Country of Origin
- Mexico
- Compatible with Model
- K4528-1, K4528-1-8P, K4871-1
- Compatible with Brand
- Lincoln
- Maximum Current
- 100 A
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Angle
- 60 Degrees
- Compatible with Series
- Magnum Pro 100L
- Item
- Gun Tube
- Compatible Brand
- Lincoln Electric
- Amperage - Maximum
- 100 A
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible MIG Gun Model
- K4528-1, K4528-1-8P, K4871-1
- Compatible MIG Gun Series
- Magnum Pro 100L
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum Pro 100L, Compatible with Model K4528-1, K4528-1-8P, K4871-1, Angle 60 Degrees , Maximum Current 100 A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.