Insulator Assembly
- Mfr # KP36CT
- Zoro # G923355741
product price:Â
$
40.49
/ea
Key Features
Connection Type
Threaded
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Nozzle Series
Magnum
Features
Coarse Threads - Prevents Seizing
Amperage - Maximum
600 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP36CT
- Zoro #
- G923355741
- UPC #
- 015082760254
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Coarse Threads - Prevents Seizing
Details
- Connection Type
- Threaded
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible Nozzle Series
- Magnum
- Features
- Coarse Threads - Prevents Seizing
- Amperage - Maximum
- 600 A
- Insulator Series
- Magnum 660A
- Compatible MIG Gun Series
- Magnum 550
- Compatible Brand
- Lincoln Electric
- Item
- Insulator Assembly
Description
Insulator Assembly, Connection Type Threaded, Features Coarse Threads - Prevents Seizing
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.