LINCOLN Black Welder Protective Cover
Mfr # K3588-1
Zoro # G402492479
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
Ranger 330MDX
For Use With
Ranger 260MPX, Ranger 330MPX
Compatible with Brand
Lincoln
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3588-1
Zoro #
G402492479
UPC #
015082358819
Country of Origin
United States
Details
Item
Protective Cover
Compatible with Series
Ranger 330MDX
For Use With
Ranger 260MPX, Ranger 330MPX
Compatible with Brand
Lincoln
Material
Nylon
Color
Black
Compatible with Model
K3459-1
Features
Flame Retardant, Mildew Resistant, Water Repellent Cover
Description
Protective Cover, Color Black, Compatible with Brand Lincoln, Compatible with Model K3459-1, Compatible with Series Ranger 330MDX, Features Flame Retardant, Mildew Resistant, Water Repellent Cover, For Use With Ranger 260MPX, Ranger 330MPX, Material Nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.