Magnum(R) 250LX Barrel Liner .025 - 3/64
- Mfr # KP2521-1
- Zoro # G024479964
product price:Â
$
42.29
/pk of 2, $21.15/ea
Key Features
Liner Series
Magnum
Minimum Wire Diameter
0.025 in
Overall Length
25 ft
Compatible MIG Gun Model
Magnum 250LX
Maximum Wire Diameter
0.047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2521-1
- Zoro #
- G024479964
- UPC #
- 015082668154
- Country of Origin
- United States
Dimensions
- Minimum Wire Diameter
- 0.025 in
- Overall Length
- 25 ft
- Maximum Wire Diameter
- 0.047 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Details
- Item
- Barrel Liner
- Liner Series
- Magnum
- Compatible MIG Gun Model
- Magnum 250LX
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Series
- Magnum 250LX
- Compatible Brand
- Lincoln Electric
Description
Barrel Liner, Maximum Wire Diameter 0.047 in, Minimum Wire Diameter 0.025 in, Overall Length 25 ft, Package Quantity 2
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.