Notched Contact Tip, PK10
- Mfr # KP2010-3B1
- Zoro # G724479707
product price:Â
$
103.99
/pk of 10, $10.40/ea
Free Shipping & Returns
Key Features
Compatible MIG Gun Series
Magnum 200, Magnum 250L, Magnum 300, Magnum 400
Compatible Gas Diffuser Number
KP2024-2, KP2051-1, KP2051-1B1, KP52-23, KP52FN, KP52FN-B25, KP54A, KP54A-B25
Connection Type
Threaded
Maximum Wire Diameter
0.03 in
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2010-3B1
- Zoro #
- G724479707
- UPC #
- 015082768427
- Country of Origin
- United States
- Item
- Notched Contact Tip
- Compatible MIG Gun Series
- Magnum 200, Magnum 250L, Magnum 300, Magnum 400
- Compatible Gas Diffuser Number
- KP2024-2, KP2051-1, KP2051-1B1, KP52-23, KP52FN, KP52FN-B25, KP54A, KP54A-B25
- Connection Type
- Threaded
- Material
- Copper
- Compatible MIG Gun Model
- Magnum 200, Magnum 250L, Magnum 300, Magnum 400
- Contact Tip Series
- Magnum 400A
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Amperage - Maximum
- 400 A
- For Wire Type
- Flux-Cored, Solid
- Contact Tip Number
- KP2010-3B1
- Compatible Nozzle Series
- Magnum
- Tip Shape
- Notched
- Compatible Brand
- Lincoln Electric
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.03 in
Description
Notched Contact Tip, Tip Shape Notched, Maximum Wire Diameter 0.03 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP2010-3B1, Material Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.