MIG Welder, POWER MIG(R), Single-Phase, 208 V, 230 V, 460 V, 575 V

  • Mfr # K5638-1

  • Zoro # G116173541


product price:  $12,839.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage
208 V, 230 V, 460 V, 575 V
Max. Input Current
17.6 A @575 V
Overall Width
18 in
Weight
295 lb
For Wire Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5638-1
Zoro #
G116173541
UPC #
015082713441
Country of Origin
Mexico

Dimensions

Overall Width
18 in
Overall Height
37.5 in
Power Cord Length
10 ft
Overall Depth
37.5 in

Details

Input Voltage
208 V, 230 V, 460 V, 575 V
Max. Input Current
17.6 A @575 V
Weight
295 lb
For Wire Type
Solid
MIG Welding Output @ Duty Cycle
230A @ 26.5V, 60%
Welding Processes
Flux-Cored Welding (FCAW), Flux-Cored Gas-Shielded (FCAW-G), Flux-Cored Self-Shielded (FCAW-S), MIG Welding (GMAW), Pulsed MIG, Stick Welding (SMAW), TIG Welding (GTAW)
Model
POWER MIG(R) 262MP
Welding Mode
CC/CV
Input Frequency
60 Hz
Enhanced Process
Pulsed MIG (GMAW-P), Pulsed TIG (GTAW-P)
Power Cord Included
Yes
Polarity
DC
Item
MIG Welder
Amperage Range
5 to 300 A
Open Circuit Voltage
90 V
Effective Input Current
17.6 A @ 575V AC, 22.1 A @ 460V AC, 44 A @ 230V AC, 49.1 A @ 208V AC
Color
Black, Red
For Material Type
Aluminum
Phase
Single-Phase
Series
POWER MIG(R)
Features
3 Ways to Feed Aluminum - Electronics Built In For All Three Methods Using A Push Gun, Spool Gun Or APush-Pull Gun., 7-Inch Color Display, Aluminum Pulse Process, Memory Recall- Easily Save And Access Memories With The Enhanced UI, Multi-Process Capable, Rugged MAXTRAC(R) Industrial Wire Drive - Allows for constant wire feed speed and consistent welds, Rugged MAXTRAC(R) Industrial Wire Drive - Allows For Constant Wire Feed Speed And Consistent Welds, Stick Settings for 6010 + 6011- Superior Performance With Cellulosic Electrodes, Synergic Control, Welds 4XXX and 5XXX Series Aluminum, Welds MIG, Flux-Cored, Stick, TIG, And Pulsed MIG
Application
Autobody Repair, Fabrication, General Maintenance
Includes
(1) 10 ft. Power Cable With Plug, (1) 10 ft. Work Cable With Clamp, (1) POWER MIG 262MP Welder, (1) Quick Storage Accessories, Deluxe Adjustable Gas Regulator And Hose Kit K586-1, Drive Roll Kit 3/64 in (1.2 mm) Aluminum Wire KP1695-3/64A, Drive Roll Kit Combination 0.035 in. / 0.045 in. Solid Wire KP1696-1, Magnum(R) PRO 250L Welding Gun - 15 ft. (4.6 m) K4530-2, Magnum(R) PRO AL FC 225 Air 12P RT - 25 ft K4795-2, SuperGlaze(R) 5554 ED029573

Description

Multiprocess Welder, Series Power MIG 262MP, Input Voltage 208V AC, 230V AC, 460V AC, 575V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 260 A, TIG Welding Maximum Output Current 300 A, MIG Welding Maximum Output Current 300 A, For Wire Type Aluminum, Flux-Cored, Solid

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.