MIG Welder, POWER MIG(R), Single-Phase, 208 V, 230 V, 460 V

  • Mfr # K5636-1

  • Zoro # G116173510


product price: $8,659.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single-Phase
Model
POWER MIG(R) 262MP
For Wire Type
Solid
Polarity
DC
Weight
312 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5636-1
Zoro #
G116173510
UPC #
015082713458
Country of Origin
Mexico

Dimensions

Power Cord Length
10 ft
Overall Height
37.5 in
Overall Width
18 in
Overall Depth
37.5 in

Details

Phase
Single-Phase
Item
MIG Welder
Model
POWER MIG(R) 262MP
For Wire Type
Solid
Polarity
DC
Weight
312 lb
Series
POWER MIG(R)
Power Cord Included
Yes
Amperage Range
5 to 300 A
Includes
(1) 10 ft. Power Cable with Plug, (1) 10 ft. Work Cable With Clamp, (1) POWER MIG 262MP Welder, (1) Quick Storage Accessories, 2 ft. (3.7 m) Gas Hose K2505-3, Deluxe Adjustable Gas Regulator and Hose Kit K586-1, Drive Roll Kit Combination 0.035 in. / 0.045 in. Solid Wire KP1696-1, Dual Cylinder Cart K3676-1, Foot Amptrol(TM) - 25 ft (7.6m) (6 pin) K870, Ground Clamp (2/0, 350A, 60%) - 15 ft. (4.6 m) K1803-3, Magnum(R) PRO 250L Welding Gun - 15 ft. (4.6 m) K4530-2, Model 355-2Ar-58010 Flowmeter Regulator Shielding Gas Kit 3100211, Parts Kit for PTA-17 TIG Torch KP508, PTA-17F TIG Torch Ready-Pak(R) (12.5 ft. 1 pc.) K1782-14, Stick Electrode Holder, Cable (w/Twist Mate(TM)) K2374-1, TIG Torch Twist-Mate(TM) To Stud Adapter Cable, Weld Cable Package - Work Lead - TM & GC500
MIG Welding Output @ Duty Cycle
230A @ 26.5V, 60%
Input Voltage
208 V, 230 V, 460 V
Color
Black, Red
Effective Input Current
17.6 A @ 575V AC, 22.1 A @ 460V AC, 44 A @ 230V AC, 49.1 A @ 208V AC
Max. Input Current
17.6 A @575 V
For Material Type
Aluminum
Features
3 Ways to Feed Aluminum - Electronics Built In For All Three Methods Using A Push Gun, Spool Gun Or APush-Pull Gun., 7-Inch Color Display, Aluminum Pulse Process, Memory Recall- Easily Save And Access Memories With The Enhanced UI, Multi-Process Capable, Rugged MAXTRAC(R) Industrial Wire Drive, Stick Settings for 6010 + 6011- Superior Performance With Cellulosic Electrodes, Synergic Control - Set Weld Procedures With One Control, Welds 4XXX and 5XXX Series Aluminum, Welds MIG, Flux-Cored, Stick, TIG, And Pulsed MIG
Enhanced Process
Pulsed MIG (GMAW-P)
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG, Stick Welding (SMAW), TIG Welding (GTAW)
Welding Mode
CC/CV
Application
Autobody Repair, Fabrication, General Maintenance
Input Frequency
60 Hz

Description

Multiprocess Welder, Series Power MIG 262MP, Input Voltage 208V AC, 230V AC, 460V AC, 575V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 260 A, TIG Welding Maximum Output Current 300 A, MIG Welding Maximum Output Current 300 A, For Wire Type Aluminum, Flux-Cored, Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.