Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER2209, 0.035", 33 lb

  • Mfr # ED033955

  • Zoro # G303501232


product price: $1,532.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER2209
Elongation (As Welded)
28%
Shielding Type
Gas-Shielded
Yield Strength (As Welded)
91 ksi
Spool Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033955
Zoro #
G303501232
UPC #
015082544021
Country of Origin
France

Dimensions

Spool Diameter
12 in
Arbor Hole Diameter
2 in
Wire Diameter
0.035 in
Spool Width
4 3/16 in

Details

AWS Classification
ER2209
Elongation (As Welded)
28%
Shielding Type
Gas-Shielded
Yield Strength (As Welded)
91 ksi
Welding Current Designation
DCEP
Yield Strength (Minimum Required)
93 ksi
Tensile Strength (Minimum Required)
93 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
Item
MIG Welding Wire
For Material Grade
2205, 2304, S31200, S31500, S31803, S32304
Spool Type
Plastic Spool
Series
Blue Max LNM 4462 N
Weight
33 lb
Wire Type
Solid
Material
Stainless Steel
Standards
AWS A5.9
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
118 ksi

Description

MIG Welding Wire, AWS Classification ER2209, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 118 ksi, Yield Strength (Minimum Required) 93 ksi, Yield Strength (As Welded) 91 ksi, Spool Type Plastic Spool, Series Blue Max LNM 4462 N, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 2205, 2304, S31200, S31500, S31803, S32304, Welding Current Designation DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.