Zoro Homepage

MIG Welding Wire, ER4043, 0.03", 1 lb

  • Mfr # ED030307

  • Zoro # G603497792


product price: $17.89
/ea

Key Features

Spool Diameter
4 in
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
29 ksi
Shielding Type
Gas-Shielded
Wire Diameter
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED030307
Zoro #
G603497792
UPC #
015082773247
Country of Origin
Canada

Dimensions

Spool Diameter
4 in
Wire Diameter
0.03 in
Arbor Hole Diameter
1/4 in
Spool Width
1 3/4 in

Details

Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
29 ksi
Shielding Type
Gas-Shielded
Standards
AWS A5.10
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Spool Type
Plastic Spool
Wire Type
Solid
Item
MIG Welding Wire
For Material Type
Aluminum to Aluminum
Material
Aluminum
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
AWS Classification
ER4043
Series
SuperGlaze 4043
For Material Grade
Weight
1 lb
Process
MIG Welding (GMAW)

Description

MIG Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Spool Type Plastic Spool, Series SuperGlaze 4043, Weight 1 lb, For Material Type Aluminum to Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.