Multiprocess Welder, Flextec 500X, Three-Phase, 380V AC, 460V AC, 575V AC

  • Mfr # K3608-5

  • Zoro # G210081070


product price:  $15,839.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Series
Flextec 500X
Input Voltage
380V AC, 460V AC, 575V AC
Phase
Three-Phase
Welding Processes
MIG Welding (GMAW)
Overall Depth
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3608-5
Zoro #
G210081070
UPC #
015082991313
Country of Origin
Multiple

Dimensions

Overall Depth
27.5 in
Overall Width
14 in
Overall Height
40 in
Maximum Wire Diameter
0.0625 in (Aluminum), 0.0625 in (Metal Core), 0.0625 in (Steel), 0.0625 in (Stainless Steel)
Power Cord Length
10 ft
Minimum Wire Diameter
0.030 in (Stainless Steel) (Synergic CV), 0.030 in (Steel) (Synergic CV), 0.035 in (Aluminum) (Synergic CV), 0.035 in (Aluminum) (Synergic Pulsed), 0.035 in (Stainless Steel) (Synergic Pulsed), 0.035 in (Steel) (Synergic Pulsed), 0.045 in (Metal Core) (Synergic CV), 0.045 in (Metal Core) (Synergic Pulsed)
For Minimum Material Thickness
1/8 in (Aluminum), 20 Ga (Stainless), 20 Ga (Steel)
For Maximum Material Thickness
1/2 in (Aluminum), 5/8 in (Stainless), 5/8 in (Steel)

Details

Item
Multiprocess Welder
Series
Flextec 500X
Input Voltage
380V AC, 460V AC, 575V AC
Phase
Three-Phase
Welding Processes
MIG Welding (GMAW)
Includes
355-2Ar-58010 Flowmeter Regulator Shielding Gas Kit, Cart, DLF-82 Bench Model (with Gun), DLF-Feeder Cart Mounting Bracket, Flextec(R) 500X Locking Foot Kit, Flextec(R) 500X Multi-Process Welder, Lug to Lug (3/0, 600A, 60%)10 ft (3 m) Weld Power Cable
Application
General Fabrication
Features
Lincoln Ready-Paks are Fully Assembled Just Connect Power and Add Wire and Shielding Gas, Synergic Weld Modes One Knob Control Set Higher Wire Feed Speeds for Thicker Materials and Lower Wire Feed Speeds for Thinner Materials Voltage is Automatically Adjusted
Standards
CSA
Input Frequency
50/60 Hz
MIG Welding Maximum Output Current
500 A
Model
Flextec 500
Maximum Wire Feed Speed
800 in/min
MIG Welding Output @ Duty Cycle
500 A, 60%
For Wire Type
Cored Wire, Solid Wire
Remote Connection Type
5-Pin (Lincoln)
Welding Mode
CC/CV
Power Cord Included
Yes
Minimum Wire Feed Speed
50 in/min
For Material Type
Aluminum, Metal Core, Stainless Steel, Steel
MIG Welding Minimum Output Current
5 A
Polarity
DC
Weight
136 lb
Enhanced Process
Pulsed MIG (GMAW-P)
Color
Black, Red
Amperage Range
30 - 500 Amps
Stick Welding Maximum Output Current
500 A
TIG Welding Maximum Output Current
500 A
TIG Welding Minimum Output Current
10 A
Stick Welding Minimum Output Current
15 A
Open Circuit Voltage
60 V DC
Stick Welding Output @ Duty Cycle
450 A @ 38 V, 100%, 500 A @ 40 V, 60%
Effective Input Current
33A @ 380V AC (Three-Phase), 27 A @ 460V AC (Three-Phase), 27 A @ 575V AC (Three-Phase), 32 A @ 460V AC (Three-Phase), 32 A @ 575V AC (Three-Phase), 39A @ 380VAC (Three-Phase)
Max. Input Current
32 A @ 575V AC (Three-Phase), 32 A @ 460V AC (Three-Phase), 39 A @ 380V AC (Three-Phase)
TIG Welding Output @ Duty Cycle
450 A @ 28 V, 100%, 500 A @ 30 V, 60%

Description

Multiprocess Welder, Series Flextec 500X, Input Voltage 380V AC, 460V AC, 575V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes MIG Welding (GMAW), Stick Welding Maximum Output Current 500 A, TIG Welding Maximum Output Current 500 A, MIG Welding Maximum Output Current 500 A, For Wire Type Cored Wire, Solid Wire, Maximum Wire Diameter 0.0625 in (Aluminum), 0.0625 in (Metal Core), 0.0625 in (Steel), 0.0625 in (Stainless Steel)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.