Multiprocess Welder, Power MIG 215 MPi, Phase Single-Phase , 120V AC, 230V AC

  • Mfr # K4876-1

  • Zoro # G409439934


product price: $2,849.00
/ea
Free Shipping & Returns

Key Features

Series
Power MIG 215 MPi
Phase
Single-Phase
Input Voltage
120V AC, 230V AC
Includes
0.025 - 0.030 in. (0.6 - 0.8 mm) and 0.035 in. (0.9 mm) Drive Rolls, 0.025 - 0.035 in. (0.6 - 0.9 mm) and 0.045 in. (1.1 mm) Wire Guides, 0.025 in. (0.6 mm) and 0.035 in. (0.9 mm) Contact Tips, 0.030 - 0.045 in. (0.8 - 1.1 mm) Knurled Drive Rolls, 230V to 120V Power Cord Adapter, Adjustable Gas Regulator and Hose, Electrode Holder and Lead Assembly, Gas and Gasless Nozzles, Gun Cable Liner (pre-installed in gun), MagnumPRO 175L 10 ft Gun, 2 lb Spool SuperArc L-5 Mild Steel MIG Wire, Spindle Adapter, Work Cable and Clamp
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K4876-1
Zoro #
G409439934
UPC #
015082958927
Country of Origin
Mexico

Dimensions

For Minimum Material Thickness
18 ga (Aluminum), 20 ga (Stainless Steel), 24 ga (Steel)
Maximum Wire Diameter
0.035 in (Aluminum), 0.035 in (Solid), 0.045 in (Flux-Cored)
Overall Width
10.9 in
Overall Depth
23.1 in
Minimum Wire Diameter
0.025 in (Solid), 0.03 in (Aluminum), 0.03 in (Flux-Cored)
For Maximum Material Thickness
3/16 in (Aluminum), 5/16 in (Stainless Steel), 5/16 in (Steel)
Overall Height
15.1 in

Details

Item
Multiprocess Welder
Series
Power MIG 215 MPi
Phase
Single-Phase
Input Voltage
120V AC, 230V AC
Includes
0.025 - 0.030 in. (0.6 - 0.8 mm) and 0.035 in. (0.9 mm) Drive Rolls, 0.025 - 0.035 in. (0.6 - 0.9 mm) and 0.045 in. (1.1 mm) Wire Guides, 0.025 in. (0.6 mm) and 0.035 in. (0.9 mm) Contact Tips, 0.030 - 0.045 in. (0.8 - 1.1 mm) Knurled Drive Rolls, 230V to 120V Power Cord Adapter, Adjustable Gas Regulator and Hose, Electrode Holder and Lead Assembly, Gas and Gasless Nozzles, Gun Cable Liner (pre-installed in gun), MagnumPRO 175L 10 ft Gun, 2 lb Spool SuperArc L-5 Mild Steel MIG Wire, Spindle Adapter, Work Cable and Clamp
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Max. Input Current
29 A
TIG Welding Minimum Output Current
10 A
For Material Type
Aluminum, Stainless Steel, Steel
Weight
48 lb
Open Circuit Voltage
56 V
Minimum Wire Feed Speed
50 in/min
Polarity
DC
Welding Mode
CC/CV
Stick Welding Maximum Output Current
175 A
Remote Connection Type
6-Pin (Lincoln)
For Wire Type
Aluminum, Flux-Cored, Solid
Stick Welding Output @ Duty Cycle
105 A @ 19.3 V, 40% (120 A), 215 A @ 24.8 V, 30% (230 V)
MIG Welding Maximum Output Current
220 A
Input Frequency
60 Hz
Stick Welding Minimum Output Current
20 A
MIG Welding Output @ Duty Cycle
105 A @ 19.3 V, 40% (120 A), 215 A @ 24.8 V, 30% (230 V)
MIG Welding Minimum Output Current
20 A
TIG Welding Output @ Duty Cycle
105 A @ 19.3 V, 40% (120 A), 215 A @ 24.8 V, 30% (230 V)
Model
K4876-1
Maximum Wire Feed Speed
500 in/min
TIG Welding Maximum Output Current
175 A

Description

Multiprocess Welder, Series Power MIG 215 MPi, Input Voltage 120V AC, 230V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 175 A, TIG Welding Maximum Output Current 175 A, MIG Welding Maximum Output Current 220 A, For Wire Type Aluminum, Flux-Cored, Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.