Gooseneck Liner, PK5
- Mfr # KP3376-3
- Zoro # G824480245
product price:Â
$
97.95
/pk of 5, $19.59/ea
Key Features
Compatible MIG Gun Model
Magnum PRO AL
Maximum Wire Diameter
0.047 in
Compatible MIG Gun Series
Magnum PRO AL
Features
Jump Liner for Magnum PRO AL Push Pull Guns
Minimum Wire Diameter
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP3376-3
- Zoro #
- G824480245
- UPC #
- 015082598536
- Country of Origin
- China
Dimensions
- Maximum Wire Diameter
- 0.047 in
- Minimum Wire Diameter
- 0.035 in
- Fits Chest Size
- Jump Liner for Magnum PRO AL Push Pull Guns
Details
- Compatible MIG Gun Model
- Magnum PRO AL
- Compatible MIG Gun Series
- Magnum PRO AL
- Item
- Gooseneck Liner
- Features
- Jump Liner for Magnum PRO AL Push Pull Guns
- Compatible Brand
- Lincoln Electric
Description
Gooseneck Liner, Maximum Wire Diameter 0.047 in, Minimum Wire Diameter 0.035 in, Features Jump Liner for Magnum PRO AL Push Pull Guns, Package Quantity 5
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.