Plasma Cutter
- Mfr # K5823-H
- Zoro # G823360043
product price:Â
$
2,949.99
/ea
Free Shipping & Returns
Key Features
Plug Type
6-50P
Phase
Single
Input Voltage
120/240V AC
Input Frequency
50/60 Hz
Plasma Cutter Series
FlexCut 45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5823-H
- Zoro #
- G823360043
- UPC #
- 015082817354
- Country of Origin
- Viet Nam
- Plug Type
- 6-50P
- Phase
- Single
- Input Voltage
- 120/240V AC
- Input Frequency
- 50/60 Hz
- Plasma Cutter Series
- FlexCut 45
- Amperage - Minimum
- 15 A
- Amperage - Maximum
- 45 A
- Rated Output @ Duty Cycle
- 27 A @ 20%, 32 A @ 100%, 41 A @ 60%, 45 A @ 50%
- Item
- Plasma Cutter
- For Material Type
- Aluminum, Grating, Mild Steel, Stainless Steel
- Input Air Pressure - Maximum
- 130 psi
- Input Air Pressure - Minimum
- 90 psi
- Plasma Torch Type
- Handheld
- Includes
- (1) 120V Adapter, (1) FlexCut 45 Plasma Cutter, (1) FlexCut PRO FlexConnect Handheld Torch, (1) Ground Cable & Clamp, (1) Input Power Cord, (1) Retaining Ring, (1) Shoulder Strap, (1) Swirl Ring, (3) Shields, (7) Electrodes, (7) Nozzles
Dimensions
- For Material Thickness - Maximum
- 7/8 in
- Cutting Cable Length
- 25 ft
- For Material Thickness - Minimum
- 26 ga
Description
Plasma Cutter, For Material Type Aluminum, Grating, Mild Steel, Stainless Steel, Input Frequency 50/60 Hz, Input Voltage 120/240V AC, Phase Single, Cutting Cable Length 25 ft, Includes (1) 120V Adapter, (1) FlexCut 45 Plasma Cutter, (1) FlexCut PRO FlexConnect Handheld Torch, (1) Ground Cable & Clamp, (1) Input Power Cord, (1) Retaining Ring, (1) Shoulder Strap, (1) Swirl Ring, (3) Shields, (7) Electrodes, (7) Nozzles, Plasma Torch Type Handheld, Plug Type 6-50P
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.