Surfox Shine 3.78L
- Mfr # 54A095
- Zoro # G609985941
product price:Â
$
92.25
/ea
Key Features
Features
Silicone-free, VOC-free, solvent-free, non-flammable, phosphate-free, biodegradable
Size
1 Gallon
Flash Point
93.30°C
Form
Liquid
pH
9.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54A095
- Zoro #
- G609985941
- UPC #
- 662980450147
- Country of Origin
- Germany
Dimensions
- Size
- 1 Gallon
Details
- Item
- Weld Cleaning Fluid
- Features
- Silicone-free, VOC-free, solvent-free, non-flammable, phosphate-free, biodegradable
- Flash Point
- 93.30°C
- Form
- Liquid
- pH
- 9.21
- Container Type
- Jug
- Fragrance
- Mild
- Color
- White
Description
An innovative, non-hazardous product that removes light contaminants from stainless steel in one easy step.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.