Portable Flux Core Welder, Easy Core 125 Series, 120VAC

  • Mfr # K2696-1

  • Zoro # G3393582


product price:  $789.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Series
Easy-Core 125
Overall Width
10.15 in
Application
Farm, Home, Shop
Welding Processes
Flux-Cored Welding (FCAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2696-1
Zoro #
G3393582
UPC #
015082689661
Country of Origin
Mexico

Dimensions

Overall Width
10.15 in
Wire Size
0.025 in to 0.030 in, Flux 0.030 in to 0.035 in
Overall Depth
17.9 in
Mild Steel - Material Thickness
20 ga to 5/16 in
Overall Height
13.7 in
Minimum Wire Diameter
0.030 in (Flux-Cored)
Maximum Wire Diameter
0.035 in (Flux-Cored)
For Minimum Material Thickness
18 ga (Steel)
For Maximum Material Thickness
5/16 in (Steel)

Details

Item
Flux-Cored Welder
Input Voltage
120V AC
Series
Easy-Core 125
Application
Farm, Home, Shop
Welding Processes
Flux-Cored Welding (FCAW)
Features
Precise Wire Drive, Spool Gun Ready, No Hassle Tool-less Design, Innovative Contact Tip, Drive Roll and Nozzle Storage
Standards
CSA Certified
Includes
(3) 0.035 in Contact Tips, 0.030 in 0.045 in Drive Roll for Flux-Core, Gasless Nozzle, Magnum 100L gun and 10 ft cable assembly with brass gun connection and 4-pin MS-Type connection for trigger control (K530-6), Sample spool of 0.035 in. diameter Innershield NR-211-MP flux-cored wire, Work clamp and 10 ft cable
Input Amps
20
Duty Cycle
20 %
Phase
Single-Phase
Rated Output
90A @ 19V DC
Portability
Handheld Portable
Welded Material
Mild Steel
Output Range
30 to 125A DC
Hz
60
Minimum Wire Feed Speed
50 in/min
MIG Welding Maximum Output Current
125 A
Plug Type
5-15P
Input Frequency
60 Hz
MIG Welding Output @ Duty Cycle
90 A @ 19 V, 20%
Color
Red
Maximum Wire Feed Speed
500 in/min
Weight
49 lb
Welding Mode
CV
Amperage Range
30 to 125 A
For Material Type
Mild Steel
Polarity
DC
For Wire Type
Flux-Cored
MIG Welding Minimum Output Current
30 A
Model
K2696-1

Description

Flux-Cored Welder, Series Easy-Core 125, Input Voltage 120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), For Wire Type Flux-Cored, Maximum Wire Diameter 0.035 in (Flux-Cored), Maximum Wire Feed Speed 500 in/min, Model K2696-1, MIG Welding Output @ Duty Cycle 90 A @ 19 V, 20 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.