Zoro Homepage

Remote Control Kit, Up To 100 ft.

  • Mfr # K2861-1

  • Zoro # G6909752


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Application
Remote Control Rheostat Permits Machine Output Changes Up To 100 ft (30.5m) From The Machine, Plugs Into Receptacle On Control Panel
Type
Remote Control Kit
Features
Plugs Into Receptacle on Control Panel, Remote Control Rheostat Permits Machine Output Changes Up to 100 ft. From the Machine
Compatible with Brand
Lincoln
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2861-1
Zoro #
G6909752
UPC #
015082892245
Country of Origin
United States

Details

Item
Remote Output Control
Application
Remote Control Rheostat Permits Machine Output Changes Up To 100 ft (30.5m) From The Machine, Plugs Into Receptacle On Control Panel
Type
Remote Control Kit
Features
Plugs Into Receptacle on Control Panel, Remote Control Rheostat Permits Machine Output Changes Up to 100 ft. From the Machine
Compatible with Brand
Lincoln

Description

Remote Output Control, Compatible with Brand Lincoln, Type Remote Control Kit, Features Plugs Into Receptacle on Control Panel, Remote Control Rheostat Permits Machine Output Changes Up to 100 ft. From the Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.