Zoro Homepage

Stick Welder

  • Mfr # K5419-1

  • Zoro # G716245952


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17.25 in
Polarity
DC
Series
Weld-Pak
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5419-1
Zoro #
G716245952
UPC #
015082744322
Country of Origin
China

Dimensions

Overall Width
17.25 in
Overall Height
24 in
Overall Depth
12 in
For Minimum Material Thickness
12 ga (Sheet Metal)
For Maximum Material Thickness
5/16 in (Steel)

Description

Stick Welder, For Material Type Steel, For Maximum Material Thickness 5/16 in (Steel), For Minimum Material Thickness 12 ga (Sheet Metal), Input Frequency 60 Hz, Max. Input Current 28 A, Phase Single-Phase, Polarity DC, Series Weld-Pak, Stick Welding Maximum Output Current 225 a (Single Phase) 230 V, Stick Welding Minimum Output Current 65 a (Single Phase) 120 V, Stick Welding Output @ Duty Cycle 225 a @ 230 V AC, 30 Percent, TIG Welding Maximum Output Current 225 a (Single-Phase) 230 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.