Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Rod, ER80S-D2, 3/32", 36 L, 10 lb

  • Mfr # ED034220

  • Zoro # G312320961


product price: $99.15
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER80S-D2, ER90S-D2
Material
Low-Alloy Steel
Container Type
Plastic Tube
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
24%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED034220
Zoro #
G312320961
UPC #
015082552064
Country of Origin
Canada

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER80S-D2, ER90S-D2
Material
Low-Alloy Steel
Container Type
Plastic Tube
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
24%
Yield Strength (Minimum Required)
68 ksi
Elongation (Minimum Required)
17 %
Standards
AWS A5.28
Tensile Strength (Minimum Required)
80 ksi
Process
TIG Welding (GTAW)
For Material Type
Low-Alloy Steel
Weight
10 lb
For Material Grade
A182, A217, A234, A335, A336
Tensile Strength (As Welded)
105 to 120 ksi
Yield Strength (As Welded)
94 ksi
Welding Current Designation
DCEN
Series
Lincoln ER80S-D2
Compatible Shielding Gas
100% Argon

Description

Tig Welding Cut Lengths, AWS Classification ER80S-D2, ER90S-D2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 105 to 120 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 94 ksi, Series Lincoln ER80S-D2, Weight 10 lb, For Material Type Low-Alloy Steel, For Material Grade A182, A217, A234, A335, A336, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.