Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Rod, ER90S-B3, 3/32", 36 L, 10 lb

  • Mfr # ED034358

  • Zoro # G512321034


product price: $116.99
/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns

Key Features

AWS Classification
ER90S-B3
Material
Low-Alloy Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
Overall Diameter
0.0938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED034358
Zoro #
G512321034
UPC #
015082564661
Country of Origin
Germany

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER90S-B3
Material
Low-Alloy Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
100 to 105 ksi
Welding Current Designation
DCEN
Yield Strength (As Welded)
81 to 86 ksi
Elongation (Minimum Required)
17 %
Elongation (As Welded)
23% to 26%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
90 ksi
Yield Strength (Minimum Required)
78 ksi
For Material Type
Low-Alloy Steel
Compatible Shielding Gas
100% Argon
Series
Lincoln ER90S-B3
Standards
AWS A5.28
Weight
10 lb

Description

Tig Welding Cut Lengths, AWS Classification ER90S-B3, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 100 to 105 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 81 to 86 ksi, Series Lincoln ER90S-B3, Weight 10 lb, For Material Type Low-Alloy Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.