TIG Rod, SS, ER308/308H, 1/16", 36 L, 10 lb

  • Mfr # ED035199

  • Zoro # G312486254


product price: $222.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER308, ER308H
Material
Stainless Steel
Container Type
Plastic Tube
Standards
AWS A5.9
Series
Lincoln 316/316L-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035199
Zoro #
G312486254
UPC #
015082583761
Country of Origin
France

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER308, ER308H
Material
Stainless Steel
Container Type
Plastic Tube
Standards
AWS A5.9
Series
Lincoln 316/316L-16
Compatible Shielding Gas
100% Argon
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
10 lb
For Material Grade
304H, 304HN
For Material Type
Stainless Steel

Description

Tig Welding Cut Lengths, AWS Classification ER308, ER308H, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Series Lincoln 316/316L-16, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 304H, 304HN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Compatible Shielding Gas 100 Percent Argon, Container Type Plastic Tube, Standards AWS A5.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.