TIG Welder, Precision TIG 225 Series, 460V AC, 575V AC, 230 Max. Output Amps

  • Mfr # K2533-2

  • Zoro # G9964263


product price:  $6,389.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Welder Industrial Class
Medium
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
460V AC, 575V AC
Rated Output
90A @ 23.4V
Welder Max. Output Amps
230
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2533-2
Zoro #
G9964263
UPC #
015082669199
Country of Origin
United States

Dimensions

Overall Depth
25.6 in
Overall Height
20.7 in
Overall Width
14.5 in
Power Cord Length
9 ft

Details

Welder Industrial Class
Medium
Item
TIG Welder
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
460V AC, 575V AC
Rated Output
90A @ 23.4V
Welder Max. Output Amps
230
Welder Min. Output Amps
5
Welder Duty Cycle
100 %
Series
Precision TIG 225
Welded Material
Aluminum, Mild Steel, Stainless Steel
Features
Micro-Start, TIG Pulser
Power Source Weight
192 lb
Polarity
AC/DC
Input (Amps)
18/15
Welder Input Phase
1
Welder Input Hz
60
Application
Automotive/Motorsports, General Fabrication, Home/Shop, Vocational Schools
Includes
10 ft (3.0 m) Work Cable & Clamp, 9 ft (2.7 m) Input Power Cord with NEMA 6-50P Plug, GTAW (TIG) Handbook, NEMA 6-50R Receptacle, Precision TIG(R) 225 (208/230/1/60), Removable Lift Eye, TIG Procedure Guide, Torch Hanger, Torch Parts Storage Compartment
Phase
Single-Phase
TIG Welding Maximum Output Current
230 A
Color
Red
Amperage Range
5 to 230 A
Stick Welding Maximum Output Current
230 A
Power Cord Included
Yes
TIG Arc Start Feature
High Frequency Start
Plug Type
6-50P
TIG Welding Output @ Duty Cycle
110 A, 60%, 130 A, 40%
Remote Control
Remote Control Not Included
Welding Mode
CC
For Material Type
Aluminum, Mild Steel, Stainless Steel
Input Frequency
60 Hz
Stick Welding Minimum Output Current
5 A
TIG Welding Minimum Output Current
5 A
Remote Connection Type
6-Pin (Lincoln)
Open Circuit Voltage
75V
Weight
192 lb
Stick Welding Output @ Duty Cycle
110 A, 60%, 130 A, 40%
Pulse Frequency
0.1 to 20 pulses/second
Model
K2533-2

Description

TIG Welder, For Material Type Aluminum, Mild Steel, Stainless Steel, Input Frequency 60 Hz, Phase Single-Phase, Polarity AC/DC, Series Precision TIG 225, Stick Welding Maximum Output Current 230 A, Stick Welding Minimum Output Current 5 A, Stick Welding Output @ Duty Cycle 110 A, 60 Percent, 130 A, 40 Percent, TIG Welding Maximum Output Current 230 A, TIG Welding Minimum Output Current 5 A, TIG Welding Output @ Duty Cycle 110 A, 60 Percent, 130 A, 40 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.