Welder Generator, Ranger 330MPX Series, Electric Start, 11,500 W Peak

  • Mfr # K4779-1

  • Zoro # G113321914


product price:  $13,967.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Series
Ranger 330MPX
Start Type
Electric
Continuous Auxiliary Power
10,000 W
Peak Auxiliary Power
11,500 W
Engine Brand
Kohler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K4779-1
Zoro #
G113321914
UPC #
015082957005
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Depth
36 in
Overall Height
26 in

Details

Item
Welder Generator
Series
Ranger 330MPX
Start Type
Electric
Continuous Auxiliary Power
10,000 W
Peak Auxiliary Power
11,500 W
Engine Brand
Kohler
Application
Construction, Construction and Field Erection, Fabrication, Maintenance/Repair, Repair Welding, Structural Fabrication, Structural Welding
Includes
(1) Ranger 330MPX EFI Engine Driven Welder
Phase
Single-Phase
Standards
IEC
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Engine Model
Kohler OHV Command ECH740
Welding Mode
CC/CV
Circuit Breaker
Yes
Fuel Tank Capacity
11 gal
Generator Fuel Type
Gasoline
TIG Arc Start Feature
Touch Start
TIG Welding Maximum Output Current
330 A
Generator Outlets
120 VAC Duplex (5-20R) GFCI Protected, 120/240 VAC Dual Voltage Full KVA (14-50R), 240 VAC (6-50R)
TIG Welding Output @ Duty Cycle
25A @ 11V, 100%, 325A @ 23.0V, 100%
Model
K4779-1
Polarity
DC
Weight
446 lb
TIG Welding Minimum Output Current
25 A
MIG Welding Output @ Duty Cycle
312A @ 29.6V, 100 %, 35A @ 15.8V, 100 %
Sound Level
74.7 dB
Horsepower
25 hp
Stick Welding Maximum Output Current
330 A
Oil Capacity
1 7/8 qt
Stick Welding Output @ Duty Cycle
330A @ 28V, 100%
Color
Red
Open Circuit Voltage
85 V DC
MIG Welding Minimum Output Current
35 A
For Material Type
Aluminum, Stainless, Steel
MIG Welding Maximum Output Current
330 A
Engine Displacement
44.2 cu in
Stick Welding Minimum Output Current
35 A
Remote Connection Type
6-Pin (Lincoln), 7-Pin (Lincoln)

Description

Welder Generator, Color Red, For Material Type Aluminum, Stainless, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 330 A, MIG Welding Minimum Output Current 35 A, MIG Welding Output @ Duty Cycle 312A @ 29.6V, 100 Percent, 35A @ 15.8V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 35 A, Stick Welding Output @ Duty Cycle 330A @ 28V, 100 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.