
Welding Curtain, PVC Vinyl, 8 ft L., 6 ft W., With Grommets, Red
Mfr # K4658-R
Zoro # G012924308
product price:Â $84.25
/ea
Free Shipping & Returns
Key Features
Protective Material
PVC Vinyl
Width
6 ft
Thickness
14 mil
With Grommet / Without Grommet
With Grommets
Material
PVC Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K4658-R
Zoro #
G012924308
UPC #
015082954783
Country of Origin
Cambodia
Dimensions
Width
6 ft
Thickness
14 mil
Length
8 ft
Details
Item
Welding Curtain
Color
Red
Protective Material
PVC Vinyl
With Grommet / Without Grommet
With Grommets
Material
PVC Vinyl
Includes
Cable Ties
Description
Welding Curtain,6 ft x 8 ft,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.