Wire Conduit
- Mfr # KP2881-25
- Zoro # G823355681
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Compatible MIG Gun Series
Cougar
Compatible Brand
Lincoln Electric
Compatible MIG Gun Model
Magnum PRO AL
Minimum Wire Diameter
0.035 in
Maximum Wire Diameter
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2881-25
- Zoro #
- G823355681
- UPC #
- 015082895086
- Country of Origin
- United States
- Compatible MIG Gun Series
- Cougar
- Compatible Brand
- Lincoln Electric
- Compatible MIG Gun Model
- Magnum PRO AL
- Features
- Conduit Liner for Cougar(TM) Push Pull Guns
- Item
- Wire Conduit
Dimensions
- Minimum Wire Diameter
- 0.035 in
- Maximum Wire Diameter
- 0.063 in
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
- Fits Chest Size
- Conduit Liner for Cougar(TM) Push Pull Guns
Description
Wire Conduit, Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.035 in, Overall Length 25 ft, Features Conduit Liner for Cougar(TM) Push Pull Guns
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.