Shop LINCOLN ELECTRIC

Wire Feeder

  • Mfr # K3328-13
  • Zoro # G423355265

product price: 
$
11,447.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage
40V DC
Includes
20-Tooth Pinion Gear, Heavy Duty Reel Stand, Standard #2 to #4 Gun Adapter, USB, User Interface
Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.07813 in
Wire Diameter Solid - Maximum
0.0625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3328-13
Zoro #
G423355265
UPC #
015082560823
Country of Origin
United States

Dimensions

Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.07813 in
Wire Diameter Solid - Maximum
0.0625 in
Overall Depth
27.9 in
Overall Height
25.2 in
Overall Width
15.5 in
Wire Diameter Solid - Minimum
0.025 in
Wire Diameter Aluminum - Maximum
0.09375 in
Wire Diameter Aluminum - Minimum
0.035 in
Fits Chest Size
Eight User Memories - Per Feed Head for Complete Welding Procedure Recall, Improved Isolation and Environmental Protection, Modularity Ensures the Feeder can be Configured to Fit a Variety of Application Needs, New Auto-Settings Simplify Process Setup, Robust Connection Points Allow for Reliable Operation in Tough Conditions

Details

Input Voltage
40V DC
Includes
20-Tooth Pinion Gear, Heavy Duty Reel Stand, Standard #2 to #4 Gun Adapter, USB, User Interface
Item
Wire Feeder
Maximum Wire Feed Speed
1,200 in/min
Application
Armor Plate (Military), Automotive, Brewery, Casting Repair, Construction, Construction and Field Erection, Cross Country Pipeline, Dissimilar Metals, Distillery, Elevated Temperature Piping, Galvanized Steel, Gasification Plants, General Fabrication, Glass Industry, Heat Exchangers, Heavy Equipment, Heavy Fabrication, High Pressure Piping, High Temperature, High-strength Pipe, LPG and LNG Storage Vessels, Maintenance and Repair, Marine Applications, Marine Fabrication and Repair, Mining, NACE Applications, Offshore, Oil and Gas, Petrochemical, Petrochemical Industry, Petroleum Processing, Pharmaceutical Equipment, Pipeline and Offshore, Piping, Power Generation, Power Plants, Pressure Vessels, Process Piping, Railcar Fabrication, Railing Industry, Railroad Maintenance, Repair Welding, Robotics, Robotics/ Hard Automation, Shipbuilding, Structural Fabrication, Structural Welding
Effective Input Current
1 A, 9 A
Minimum Wire Feed Speed
50 in/min
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Submerged Arc Welding (SAW)
Wire Feeder Model
Power Feed(R) 84
Rated Output
600 A @ 60%
Features
Eight User Memories - Per Feed Head for Complete Welding Procedure Recall, Improved Isolation and Environmental Protection, Modularity Ensures the Feeder can be Configured to Fit a Variety of Application Needs, New Auto-Settings Simplify Process Setup, Robust Connection Points Allow for Reliable Operation in Tough Conditions
Weight
62 lb
Wire Feeder Series
Power Feed 84
Portability
Benchtop
Wire Feeder Configuration
4-Roll
For Wire Type
Aluminum, Flux-Cored, Solid
Welding Power Source Type
CV

Description

Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 1 A, 9 A, Input Voltage 40V DC, Maximum Wire Feed Speed 1,200 in/min, Minimum Wire Feed Speed 50 in/min, Rated Output 600 A @ 60 Percent, Wire Feeder Configuration 4-Roll

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.