Wire Feeder

  • Mfr # K5282-1
  • Zoro # G723353510
product price: 
$
4,364.99
/ea
Free Shipping & Returns

Key Features

Wire Diameter Solid - Minimum
0.023 in
Maximum Wire Feed Speed
800 in/min
Wire Feeder Configuration
2-Roll
Weight
24 lb
Wire Diameter Flux-Cored - Maximum
0.07813 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K5282-1
Zoro #
G723353510
UPC #
015082983882
Country of Origin
United States

Dimensions

Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Flux-Cored - Maximum
0.07813 in
Overall Depth
12.4 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Overall Width
11.41 in
Overall Height
12 in
Wire Diameter Solid - Maximum
0.0625 in
Wire Diameter Aluminum - Minimum
0.023 in
Wire Diameter Aluminum - Maximum
0.0625 in
Fits Chest Size
Auto Settings, Customizable Start and Crater Settings, Limits/Lockouts - Reduces Chance of Accidental Welding Out of Procedure, MaxTrac Wire Drive, Pulsed Mig Support, Simple System Configuration, Simple to use, Synergic Weld Modes

Details

Maximum Wire Feed Speed
800 in/min
Wire Feeder Configuration
2-Roll
Weight
24 lb
Portability
Benchtop
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
Features
Auto Settings, Customizable Start and Crater Settings, Limits/Lockouts - Reduces Chance of Accidental Welding Out of Procedure, MaxTrac Wire Drive, Pulsed Mig Support, Simple System Configuration, Simple to use, Synergic Weld Modes
Minimum Wire Feed Speed
40 in/min
Phase
Single
Maximum Spool Weight
60 lb
Input Voltage
40V DC
Item
Wire Feeder
Rated Output
500 A @ 100%, 600 A @ 60%
Application
General Fabrication
Wire Feeder Model
DLF-82
Effective Input Current
6 A
Includes
DLF-82 Wire Drive with Integrated 8 ft ArcLink Control Cable, K3345-1 Standard #4 Gun Adapter Kit
Wire Feeder Series
DLF-82
Welding Power Source Type
CV
For Wire Type
Aluminum, Flux-Cored, Solid

Description

Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 6 A, Input Voltage 40V DC, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 800 in/min, Minimum Wire Feed Speed 40 in/min, Phase Single, Rated Output 500 A @ 100 Percent, 600 A @ 60 Percent, Wire Feeder Configuration 2-Roll, Application General Fabrication

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews