Lincoln
Extension Lube Adaptor, 360 Degrees
- Zoro #: G1180505
- Mfr #: 5849
Hover or click to zoom Tap to zoom
Key Features
- Sub-Category: Adapters and Couplers
- For Use With: Grease Gun
- Connection: 1/8 in FNPT
- Includes: 2 in Steel Extension Tube and Locking Sleeve
- Accessory Type: Grease Gun Adapter, 360 Degrees Extension
$51.59
Subtotal: $51.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LINCOLN Heavy-Duty, 7-pc. Grease Gun Accessories Kit 58000
- LINCOLN Universal Swivel, 1000 PSI 83594
- LINCOLN Oil Pump, 25 to 50 lb. Buckets G400
- LINCOLN Battery Charger, For Use with 5JC28 1215
- LINCOLN Hose Extension, 12" L G212S
- LINCOLN Grease Coupler, 90 Deg G320
- LINCOLN Tool Easyout 1/4-28 NPT L66953
- LINCOLN Divider Valve Outlet Adapter 244883
- LINCOLN Tool Easyout 1/8 NPT L90776
- KIPP Conical Grease Nipple Straight, D=R1/4, Form:A, Steel, Hexagon K1132.1114
- KIPP Conical Grease Nipple Angled 90°, D=M06X1, Form:C, Stainless Steel, Hexagon K1132.2306100
- Lincoln Grease Gun Accessories