Lincoln
Grease Fitting Kit, Fractional Assortment
- Zoro #: G3279491
- Mfr #: 5469
Hover or click to zoom Tap to zoom
Key Features
- Grease Fitting Style: Standard
- Dimension Type: SAE
- Fitting Material: Steel
- Thread Size: 1/4"-28, 1/8"-27
- Number of Pieces: 100
- Sizes Included: (10) 1/4"-28 45 Degrees Short Thread, (10) 1/4"-28 in 90 Degrees Short Thread, (10) 1/8 in NPT 65 Degrees , (10) 1/8 in NPT 90 Degrees , (20) 1/8 in NPT Straight, (40) 1/4"-28" Straight Short Thread
- Product Type: Grease Fitting Kit
- Package Quantity: 1
$117.99
Subtotal: $117.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LINCOLN Fitting, Zerk, 45, M6 x 1 Taper Thread L2107
- LINCOLN Grease Fitting Zerk, 1/4"-28 UNF L1792
- LINCOLN Grease Fttng Zerk, 90 1/8"-27 PTF Spl L1613
- LINCOLN Fitting, Flush Type, 10-32 UNF L7502
- LINCOLN Fitting, Leak Proof, 10,000 psi, 1/8-27 L1634B
- LINCOLN Elbow, 90 deg, 1/4"-28SAE-LTx1/8"-27PTF L51943
- LINCOLN Tubing Connector Fitting, 90 Deg, 1/8" L66414
- LINCOLN Tubing Connector Fitting Straight, 1/8" L66415
- LINCOLN Grease Fitting Zerk, 1/8"-27 NPTF Female L1618
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 H1610Z3
- WESTWARD Grease Fitting, 90 Deg., SS, 27/32" L, PK10 52PA05
- Lincoln Grease Fittings