Shop LINCOLN INDUSTRIAL
See all product information
Manual Grease Gun, 25 1/4 in L, 7,000 psi
Mfr # 1145
Zoro # G1053674
product price:Â $90.19
/eaKey Features
Bulk Capacity
21 oz
Cartridge Capacity
14 1/2 oz
Includes
Plated Barrel
Tube Material
Metal
Features
Comfortable Ergonomic Grip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1145
Zoro #
G1053674
UPC #
095992097374
Country of Origin
India
Dimensions
Rigid Hose Length
6 in
Overall Length
25 1/4 in
Details
Item
Manual Grease Gun
Bulk Capacity
21 oz
Cartridge Capacity
14 1/2 oz
Includes
Plated Barrel
Tube Material
Metal
Features
Comfortable Ergonomic Grip
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Manual Grease Gun
Operating Pressure - Maximum
7,000 psi
Barrel Material
Metal
Barrel Color
Silver
Handle Style
Lever-Grip
Stroke Type
Variable Stroke
Loading Method
Cartridge, Filler Pump
Hose Type
Rigid
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Strokes per Oz
33
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 33, Max. Operating Pressure 0.5714 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 21 oz, Pipe Length 6 in, Silver, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Not Applicable, Tool Length 25 1/4 in, Features Comfortable Ergonomic Grip, Includes Plated Barrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.