Shop All Grease Pumps
Lincoln
Grease Pump, 120 lb./16 gal. Drum, 50:1
Mfr # 918
Zoro # G1152557
original price:
$1,384.99
5% off
new price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 2 1/2 in
- Fits Container Size 120 lb/16 gal Drum
- Volume per Minute 80 cu in
- Pump Ratio 50:1
- Max. Pressure 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 918
- Zoro # G1152557
- UPC # 095992099361
- Country of Origin China
- Category Grease Pumps
Dimensions
Air Motor Size | 2 1/2 in |
Fits Container Size | 120 lb/16 gal Drum |
Hose Length | 5 ft |
Air Inlet Size | 1/4 FNPT |
Container Size Included | 16 Gallon Drum |
For Container Size | 16 gal |
Details
Item | Grease Pump |
Volume per Minute | 80 cu in |
Pump Ratio | 50:1 |
Max. Pressure | 7,500 psi |
Grease Type | NLGI 1 and 2 |
Air Inlet | 1/4 in NPTF |
Includes | Air Connecting Hose, Air Coupler, Air Nipple, Deluxe Follower Plate, Drum Cover, High Pressure Grease Hose, Volume Elbow Union |
Application | Shop and Garage Grease Applications |
Material | Steel |
Max. Viscosity | NLGI #2 |
For Container Type | Drum |
Compatible Chemicals | Grease |
Ratio | 50:1 |
Housing Material - Pumps | Steel |
Max. Outlet Pressure | 7,500 psi |
Power Source | Air |
Description
Grease Pump, Hose Length 5 ft, Max. Viscosity NLGI #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Premier Rust Inhibitor, Platinum Grade, H2, Aerosol Can, 11 oz, Brown (00316)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SHIPPING PLATE (SPX-16)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (4UHA5)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1426)
- LINCOLN Follower, 55 Gallons Capacity (83369)
- LINCOLN Portable Grease Pump, 25 to 50 lb., 50:1 (989)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- LINCOLN Dispenser, Gear Lube (1293)
- LINCOLN Universal Follower, HD, 16 Gallon Cap (84780)
- WESTWARD Trolley Mounted Grease Pump Kit, 35 lb (45CT53)
- Lincoln Grease Pumps