Shop LINCOLN INDUSTRIAL

438-1134 Super Heavy Duty Greasegun

  • Mfr # 438-1134
  • Zoro # G403916981

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
7,500 psi
Handle Style
Pistol Grip
Cartridge Capacity
16 oz
Hose Type
Flexible
Flexible Hose Length
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
438-1134
Zoro #
G403916981
UPC #
95992096032
Country of Origin
China

Dimensions

Flexible Hose Length
4 in

Details

Item
Grease Gun
Operating Pressure - Maximum
7,500 psi
Handle Style
Pistol Grip
Cartridge Capacity
16 oz
Hose Type
Flexible

Description

  • Jam-proof handle return mechanism.
  • Rugged one piece head casting.
  • Follower is set for cartridge use.
  • Lube Cap.: 16oz.
  • Cartridge.
  • Extension Type: 18".
  • Flex Hos: 4".
  • Straight Pipe and Coupler.
  • Operating Pressure: 7500.0 psi [Max].
  • Length: 15-1/2".
  • Handle Type: Pistol Grip.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.