Shop LINCOLN INDUSTRIAL
See all product information
Create Account
438-1147 Lever Type Grease Gun W-18 Inchwhip Hose 16Oz.Bulk -
- Mfr # 438-1147
- Zoro # G003916961
product price:Â
$
87.79
/ea
Key Features
Bulk Capacity
16 oz
Flexible Hose Length
18 in
Hose Type
Flexible
Handle Style
Lever Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 438-1147
- Zoro #
- G003916961
- UPC #
- 95992011479
- Country of Origin
- China
- Bulk Capacity
- 16 oz
- Item
- Grease Gun
- Hose Type
- Flexible
- Handle Style
- Lever Grip
Dimensions
- Flexible Hose Length
- 18 in
Description
Flip-over follower is set for cartridge useExtra-heavy follower spring insures positive priming and uninterrupted pumping action . Precision fit and hardened plunger eliminates lubricant bypass . Accessible check valve allows easy cleaning without gun disassembly . Lever action with a proven cast head design
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.