Shop BOSTIK
See all product information
Create Account
Anti-Seize, Pail, 8 lb, Paste
- Mfr # NS-168
- Zoro # G510211146
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
NSF Rating
Not Rated
Container Capacity
8 lb
Physical Form
Paste
Color
Gray
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NS-168
- Zoro #
- G510211146
- UPC #
- 747224524409
- Country of Origin
- United States
- Item
- Anti-Seize
- NSF Rating
- Not Rated
- Container Capacity
- 8 lb
- Physical Form
- Paste
- Color
- Gray
- Container Type
- Pail
- Operating Temperature - Maximum
- 1800 Degrees F
Description
Bostik Never-Seez, Regular Grade, NS-168 is an anti-seize and lubricating compound formulated with copper, graphite and aluminum to protect metal parts against seizure, rust, galvanic and environmental corrosion. This extreme pressure lubricant performs well in high temperature settings up to to 1,800 degrees Fahrenheit. Meets MIL-A-907E, Ford ESE-M12A4-A, Garrett Engine Div. PCS5724, Pratt & Whitney PWA 360523-2.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.