Shop LINCOLN INDUSTRIAL
See all product information
Create Account
Grease Gun, Pistol Grip, 6,000 psi, 14 oz
- Mfr # 438-G113
- Zoro # G522460181
product price:Â
$
57.19
/ea
Key Features
Handle Style
Pistol Grip
Operating Pressure - Maximum
6,000 psi
Cartridge Capacity
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 438-G113
- Zoro #
- G522460181
- UPC #
- 959920954488
- Country of Origin
- India
Details
- Handle Style
- Pistol Grip
- Item
- Grease Gun
- Operating Pressure - Maximum
- 6,000 psi
- Cartridge Capacity
- 14 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.