LNAC2440 120 Volt Power Luber Grease Gun
- Mfr # LNAC2440
- Zoro # G104075840
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
7,000 psi
Hose Type
Flexible
Flexible Hose Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LNAC2440
- Zoro #
- G104075840
- UPC #
- 95992100869
- Country of Origin
- China
- Item
- Grease Gun
- Operating Pressure - Maximum
- 7,000 psi
- Hose Type
- Flexible
Dimensions
- Flexible Hose Length
- 30 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.