Shop LINCOLN INDUSTRIAL
See all product information
Create Account
Pump Tube, 3750 psi, 55 gal
- Mfr # 84976
- Zoro # G522639389
product price:Â
$
3,765.99
/ea
Free Shipping & Returns
Key Features
Maximum Flow Rate
2.2 gpm
Maximum Pressure
3,750 psi
Suction Tube Material
Steel
Seal Material
Nitrile Rubber
Suction Tube Length - Maximum
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84976
- Zoro #
- G522639389
- UPC #
- -
- Country of Origin
- United States
- Maximum Flow Rate
- 2.2 gpm
- Item
- Pump Tube
- Maximum Pressure
- 3,750 psi
- Suction Tube Material
- Steel
- Seal Material
- Nitrile Rubber
- Standards
- ISO 9001
- Runs Dry
- No
- Wetted Material
- Aluminum/Bronze/Nitrile/Polyurethane/PTFE/Steel
- Compatible NLGI Viscosity Grade
- Not Specified
- Maximum Head Pressure
- Not Rated
- For Container Type
- Drum
- Maximum Fluid Temperature
- 200 Degrees F
- Discharge Connection Type
- NPTF
- Maximum Viscosity
- Not Rated
- Suction Tube ID
- Not Rated
- Suction Tube Type
- Fixed
- Discharge Tube Outlet OD
- 3/4 in
- Minimum Fluid Temperature
- -30 Degrees F
- Includes
- Hydraulic Motor
- Compatible Series
- PowerMaster III
- Chemical Compatibility
- Oil
Dimensions
- Suction Tube Length - Maximum
- 34 in
- Inlet Size
- 2 1/8 in
- For Container Size
- 55 gal
Description
Pump Tube, Suction Tube Material Steel, Suction Tube ID Not Rated, Discharge Tube Outlet ID Not Applicable, Discharge Tube Outlet OD 3/4 in, Discharge Connection Type NPTF, For Container Size 55 gal, For Container Type Drum, Runs Dry No, Seal Material Nitrile Rubber, Includes Hydraulic Motor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.