Pump Tube, 4000 psi, 55 gal
Mfr # 84991
Zoro # G022638844
product price: $2,159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84991
Zoro #
G022638844
UPC #
-
Country of Origin
United States
Description
Pump Tube, Suction Tube Material Steel, Suction Tube ID Not Rated, Discharge Tube Outlet ID Not Applicable, Discharge Tube Outlet OD 3/4 in, Discharge Connection Type NPTF, For Container Size 55 gal, For Container Type Drum, Runs Dry No, Seal Material Nitrile Rubber, Includes Hydraulic Motor
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.