Lincoln
Packer, Wheel Bearing
- Zoro #: G2627283
- Mfr #: 102929
Hover or click to zoom Tap to zoom
Key Features
- Item: Wheel Bearing Packer
- Capacity: 25 to 50
- Includes: Adapter to Service Smaller Bearings of 1 to 1 3/4 in Outer Diameter, Follower Plate
- Width: 2.5
- Height: 21
- Bearings: 9 1/2 in with Minimum 9/16 in Inner Diameter
- Product Type: Wheel Bearing Packer
$610.01
Subtotal: $610.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lincoln
- MFR #102929
- Zoro #G2627283
- Country of OriginUnited States
- Category Bearing Packers
Dimensions
Width | 2.5 |
Height | 21 |
Details
Item | Wheel Bearing Packer |
Capacity | 25 to 50 |
Includes | Adapter to Service Smaller Bearings of 1 to 1 3/4 in Outer Diameter, Follower Plate |
Bearings | 9 1/2 in with Minimum 9/16 in Inner Diameter |
Product Type | Wheel Bearing Packer |
Description
Wheel Bearing Packer, 25 to 50 Capacity, Bearings 9 1/2 in with Minimum 9/16 in Inner Diameter, Height 21, Width 2.5, Includes Adapter to Service Smaller Bearings of 1 to 1 3/4 in Outer Diameter, Follower Plate
Reviews of Lincoln #102929
Explore more
- LINCOLN Packer, Wheel Bearing 102891
- LINCOLN Packer, Wheel Bearing 816
- POWERBUILT Bearing Packer, Plastic 648480
- LINCOLN INDUSTRIAL USA WHEEL BEARING PACKER LN102891
- LINCOLN INDUSTRIAL USA BEARING PACKER BODY F/LN102891 LN14613
- WESTWARD Bearing Packer, Plastic, 5 in. L 45FF31
- PROTO Bearing Packer JFC300
- PROLUBE Bearing Packer for Filler Pump 44847
- LISLE BEARING PACKER LI65250
- WILMAR Bearing Packer W1218
- AMERICAN FORGE & FOUNDRY Bearing Packer for Hand-Operated or Power Lube Equipment 8036
- Lincoln Bearing Packers