Lincoln
Rigid Extension, 6" L
- Zoro #: G1455428
- Mfr #: 5884
Hover or click to zoom Tap to zoom
Key Features
- Sub-Category: Accessory Kits
- Item: Rigid Extension
- Size: 6 in L
- For Use With: Hand Operated Grease Guns
- Features: Connects to Grease Fittings from 90 Degrees Angle, Easy Access to Hard to Reach Fittings
- Includes: Right Angle Coupler and Quick Coupler, Right Angle Lube Adapter
- Material: Steel/Polyurethane
- Working Pressure: 1,000 psi
$17.52
Subtotal: $17.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lincoln
- MFR #5884
- Zoro #G1455428
- Country of OriginIndia
- Category Grease Gun Accessories
Dimensions
Size | 6 in L |
Details
Sub-Category | Accessory Kits |
Item | Rigid Extension |
For Use With | Hand Operated Grease Guns |
Features | Connects to Grease Fittings from 90 Degrees Angle, Easy Access to Hard to Reach Fittings |
Includes | Right Angle Coupler and Quick Coupler, Right Angle Lube Adapter |
Material | Steel/Polyurethane |
Working Pressure | 1,000 psi |
Min. Burst Pressure | 3,000 psi |
Max. Pressure | 1,000 psi |
Connection | 1/8 in MNPT |
Accessory Type | Rigid Extension |
Description
Rigid Extension, For Use With Hand Operated Grease Guns, Size 6 in L, Connection 1/8 in MNPT, Max. Pressure 1,000 psi, Min. Burst Pressure 3,000 psi, Working Pressure 1,000 psi, Material Steel/Polyurethane, Features Connects to Grease Fittings from 90 Degrees Angle, Easy Access to Hard to Reach Fittings, Includes Right Angle Coupler and Quick Coupler, Right Angle Lube Adapter
Reviews of Lincoln #5884
Explore more
- LINCOLN Grease Coupler, 19/32" dia. G300
- LINCOLN Clear Grease Tube 1100CLR
- LINCOLN Filler Nipple, 1/8 MNPT G907
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT 83278
- LINCOLN Universal Swivel, 1000 PSI 83594
- LINCOLN Coupler Hose Assembly, 12" L 3034
- LINCOLN Gasket, 2 1/4x2" 34793
- LINCOLN Hand Assembly for Grease Gun 271879
- LINCOLN Repair Kit for 6y914 82157
- MATRIX MANAGEMENT Prolube 44861 Narrow Needle Nose Dispenser, 1/8-inch NPT 44861
- LEGACY MANUFACTURE Legacy Manufacture LML2305 L2600 Standard Button Head Coupler LML2305
- Lincoln Grease Gun Accessories