Shop All Grease Gun Accessories
Lincoln
Coupler Hose Assembly, 12" L
Mfr # 3034
Zoro # G1455461
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 12 in L
- For Use With Hand Operated Grease Guns
- Max. Pressure 4,000 psi
- Working Pressure 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 3034
- Zoro # G1455461
- UPC # 095992030340
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 12 in L |
Overall Length | 12 in |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | Hand Operated Grease Guns |
Max. Pressure | 4,000 psi |
Working Pressure | 4,000 psi |
Min. Burst Pressure | 12,000 psi |
Features | Assembly for Button Head Coupler and Swivel |
Includes | Coupler |
Connection | 1/8 in MNPT |
Material | Steel |
Accessory Type | Hose Extension |
Compatible Grease Gun Type | Manual |
End 2 Thread Type | NPT |
Hose Type | Flexible |
Operating Pressure - Maximum | 4,000 psi |
Burst Pressure | 12,000 psi |
End 1 Thread Type | NPT |
Hose Material | Thermoplastic |
Description
Hose Extension, For Use With Hand Operated Grease Guns, Size 12 in L, Connection 1/8 in MNPT, Max. Pressure 4,000 psi, Min. Burst Pressure 12,000 psi, Working Pressure 4,000 psi, Material Steel, Features Assembly for Button Head Coupler and Swivel, Includes Coupler
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- MARTIN SPROCKET & GEAR Q.D. Weld-On Hub, SK-A (SK-A)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D624)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- LINCOLN Filler Nipple, 1/8 MNPT (91108)
- LINCOLN Rigid Extension, 6" L (62028)
- LINCOLN Battery Charger, For Use with 5JC28 (1215)
- LINCOLN Rigid Extension, 6" L (5884)
- LINCOLN Extension Lube Adaptor, 360 Degrees (5849)
- LINCOLN Grease Gun Needle Nozzle, w/Flush Type (82784)
- URREA Z type rotary connector 6,000 psi (23617)
- Lincoln Grease Gun Accessories