Shop LINDSTROM
See all product information
Create Account
Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 100 PK
- Mfr # HC10080451-100P1
- Zoro # G109985564
product price:Â
$
31.65
/pk of 100, $0.32/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Fastener Length
45 mm
Head Width
13 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC10080451-100P1
- Zoro #
- G109985564
- UPC #
- -
- Country of Origin
- India
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,800 psi
- Thread Type
- Metric
- Dimensional Standards
- Din 931
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Material Quality Standards
- ISO 898
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M8
- Fastener Length
- 45 mm
- Head Width
- 13 mm
- Head Height
- 5.15 mm
- Drive Size
- 13 mm
- Min. Thread Length
- 22 mm
- Screw Size
- M8
- Minimum Thread Length
- 22 mm
- Overall Length
- 45 mm
- Wire Rope Length
- 45 mm
- Length
- 45 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 45 mm, Head Type Hex, Head Height 5.15 mm, Head Width 13 mm, Package Quantity 100
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.