Shop LINDSTROM
See all product information
Create Account
Not Graded, M22 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK
- Mfr # HC3X22080-005P1
- Zoro # G509985577
product price:Â
$
50.19
/pk of 5, $10.04/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M22
Head Width
32 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC3X22080-005P1
- Zoro #
- G509985577
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 267
- Item
- Hex Head Cap Screw
- Tensile Strength
- 101,500 psi
- Thread Type
- Metric
- Thread Pitch
- 2.5 mm
- Material Quality Standards
- DIN 267
- Dimensional Standards
- Din 933
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M22
- Fastener Length
- 80 mm
- Head Width
- 32 mm
- Drive Size
- 32 mm
- Head Height
- 13.78 mm
- Overall Length
- 80 mm
- Min. Thread Length
- 80 mm
- Minimum Thread Length
- 80 mm
- Screw Size
- M22
- Wire Rope Length
- 80 mm
- Length
- 80 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 80 mm, Head Type Hex, Head Height 13.78 mm, Head Width 32 mm, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.